Motion
1AF1-B
A-Series Pneumatic Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/8 in Body Size, Buna-N Seal
Mi Item #02109382
MFR #1AF1-B
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/8 in Body Size, Buna-N Seal
Mi Item #02109382
MFR #1AF1-B

Mfr description
1AF1B 1/8" NPT CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Hex
    0.50 in
  • Length
    1.68 in
  • Weight
    0.070 lbs

Details

  • Actual Burst Pressure
    15500 psi w/ Brass Plug; 18500 psi w/ Steel Plug
  • Actual Working Pressure
    500 psi w/ Brass Plug: 1000 psi w/ Steel Plug
  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Flow Rate
    7 cfm
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)