Motion
8M4K-MTF XREEL

GATES RUBBER CO
8M4K-MTF XREEL

Global M4K Mega4000® Hydraulic Hose - 1/2 in ID, 0.82 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
Mi Item #02109460
MFR #8M4K-MTF XREEL
Price$19.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8M4K-MTF XREEL

Global M4K Mega4000® Hydraulic Hose - 1/2 in ID, 0.82 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
Mi Item #02109460
MFR #8M4K-MTF XREEL

Mfr description
8M4K MTF MEGATUFF HOSE 4657-1480
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.42/ft

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Weight
    0.47 lbs/ft
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    2.8 in /71.1 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.82 in
  • Weight
    0.47 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    16000 psi / 1103.2 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Description Keyword
    SAE 100R19
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-1480
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053435573
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Recommended Use
    Global M4K hose is recommended for high-pressure hydraulic applications. Easy to route and install in extremely tight areas. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    ISO, MSHA 2G, SAE 100R19
  • Trademark
    M4K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053435573
  • Working Pressure
    4000 psi / 275.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)