Motion
D-A72
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #02109548
MFR #D-A72
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #02109548
MFR #D-A72

Mfr description
D-A72 SENSOR
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Maximum Load Current
    10 mA
  • Overall Height
    11.7 mm
  • Overall Length
    22 mm
  • Overall Width
    14 mm
  • Weight
    10 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    200 V ac
  • Mounting Type
    Band
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Entry Direction
    Vertical
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)