Overview
Mfr description
DH38-SNW-700 046988 ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter7.0000 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number046988
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data