Motion
BX30
Classical Gripnotch V-Belt - BX Section, 21/32 in Top Width, 1 Strand, 33 in Nominal Outside Length, Cogged
Mi Item #02109600
MFR #BX30
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gripnotch V-Belt - BX Section, 21/32 in Top Width, 1 Strand, 33 in Nominal Outside Length, Cogged
Mi Item #02109600
MFR #BX30

Mfr description
BX30 GRIPNOTCH BELT
  • EPDM Material provides expanded operating temperature range to -60F degrees to 250F degrees which helps ensure long-life and reliable performance in the moste demanding climates and heat sensitive applications. Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    33 in
  • Pitch Length
    31.8000 in
  • Thickness
    0.4060 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.71 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Gripnotch
  • Belt Type
    Gripnotch Notched V-Belts
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    BX30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460415031
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Operating Temperature Range
    -70 to +250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Section
    BX
  • Standards Met
    ARPM IP-20
  • UPC_NO
    662460415031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)