Overview
Mfr description
70422-LCA PUMP W/EXT PTO SHAFT
Specifications
- SeriesAAG
- Displacement38 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Port LocationRear Ported
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data