Motion
CDU32-20D
Compact Cylinder, Bore Size 32 mm, Stroke 20 mm
MI ITEM #02109837
MFR #CDU32-20D
Price$52.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm, Stroke 20 mm
MI ITEM #02109837
MFR #CDU32-20D

Mfr description
CDU32-20D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    40 mm
  • Overall Length
    99 mm
  • Overall Width
    62 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    454 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)