Motion
H5V2BC
Vector Drive Motor - Severe Duty - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02109863
MFR #H5V2BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02109863
MFR #H5V2BC

Mfr description
5 HP,1760 RPM,H5V2BC,230/460 V,184TC
  • 5:1 (12-60 Hz) speed range constant torque
  • Inverter Grade® insulation system (meets NEMA® MG-1 part 31)
  • Class F thermostats (one per phase)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    16.7 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    14.9 ft-lbs
  • Weight
    110 lbs

Details

  • 2D Drawing
  • Applications
    Blowers or Other inverter Powered applications, Fans, Pumps
  • Base RPM
    1760 rpm
  • Country of Origin
    MEX
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.80 / 6.40 A
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Max Allowable Current
    6.4 A, 12.8 A
  • Maximum Speed
    1760 rpm
  • Model
    DG95
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6307-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382078867
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)