Motion
U5V2BC
Inverter Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02109864
MFR #U5V2BC
Price$1,313.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02109864
MFR #U5V2BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,313.48/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    16.8 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Torque
    14.9 ft-lbs
  • Weight
    80 lbs

Details

  • Applications
    Blowers or Other inverter Powered applications, Fans, Pumps
  • Base RPM
    1760 rpm
  • Country of Origin
    MEX
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.30 / 6.20 A
  • Full Load Efficiency
    90.2 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Max Allowable Current
    6.2 A, 12.3 A
  • Maximum Speed
    1760 rpm
  • Model
    G38473
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382045098

Overview

Mfr description
5 HP,1760 RPM,U5V2BC,230/460 V,184TC
  • Inverter Grade® insulation system (meets NEMA MG-1 part 31)
  • Class F thermostats (one per phase)
  • Extruded aluminum frame (140: rolled steel)
  • Aluminum end shields with steel bearing inserts
  • 40°C ambient, NEMA design B performance on 60 Hz sine wave power
  • Removable base 180 frame and larger
  • Lifting provisions 180 frame and larger
  • Regreasable shaft-end bearing
  • Double shielded bearings
  • Double dip and bake with extra bracing
  • Premium efficient design, special balance, F1 assembly position
  • Class F insulation, 1.15 S.F. on sine wave/1.0 S.F. on PWM
  • Constant horsepower to 90 Hz
  • Applications: For pumps, fans, blowers or other inverter powered applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought