Motion
FC5810-0404-259

DANFOSS AEROQUIP LLC
FC5810-0404-259

Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #02109877
MFR #FC5810-0404-259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC5810-0404-259

Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #02109877
MFR #FC5810-0404-259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5810-04-04-259 SS FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    4500 psi
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    JIC 37
  • Hose Cut-Off Factor
    1.47 in
  • Length
    2.37 in
  • Overall Length
    2.37 in
  • Manufacturer Catalog Number
    FC5810-0404-259
  • Finish
    Dura-Kote
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.62 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    0.72 in
  • Angle
    180 °
  • Outer Diameter
    0.6875 in
  • Weight
    0.13 lb
  • Working Pressure
    4500 psi
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    0.25 in
  • End 2 Size
    0.250 in
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text