Motion
FC5810-0606-259

DANFOSS AEROQUIP LLC
FC5810-0606-259

Eaton Aeroquip FC5810-0606-259 FTNG (PERM), SAE 37 Steel Compatible Hose ID 9/16 - 18 IN Female - Carbon steel
MI ITEM #02109878
MFR #FC5810-0606-259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC5810-0606-259

Eaton Aeroquip FC5810-0606-259 FTNG (PERM), SAE 37 Steel Compatible Hose ID 9/16 - 18 IN Female - Carbon steel
MI ITEM #02109878
MFR #FC5810-0606-259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.375 in
  • Height
    0.810 in
  • Inside Diameter
    0.280 in
  • Length
    2.760 in
  • Outside Diameter
    0.813 in
  • Overall Length
    2.760 in
  • Weight
    0.20 lb
  • Width
    0.810 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    9/16-18
  • Material
    Carbon steel
  • Maximum Operating Pressure
    4000 psi

Overview

Mfr description
FC5810-06-06-259 SS FITTING
  • Fittings for use with hose: 3130, 37AL, 3740
  • Available in multiple sizes.
  • Polyon Permanent Fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought