Specifications
Dimensions
- Bore Diameter0.3750 in
- Outside Diameter0.8750 in
- Overall Width0.2812 in
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- DescriptionDDRI1438ZZ BRG
- Long DescriptionThe DD1438ZZ Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double shielded closure, 0.8750 in outside diameter, and 0.2812 in width.
- Manufacturer Catalog NumberDD1438ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)