Motion
2201
Inverter Duty Motor - 1/17 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1700 rpm Base
MI ITEM #02109949
MFR #2201
Your Price$455.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1/17 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1700 rpm Base
MI ITEM #02109949
MFR #2201

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$455.25/each(List $523.53)

Overview

Mfr description
2201 1/17HP MOTOR
  • Quintsulation™ 5-stage insulation system designed to meet NEMA MG 1-1993, Section IV, Part 31.
  • Variable speed, 3-phase design for operation with a wide range of inverter (AC drive) products.
  • Inverter-Grade magnet wire and Class "F" insulation system for increased protection against spikes and corona damage caused by the inverter.
  • UL recognized for construction, CSA certified, and in compliance with the Low Voltage Directive "CE".

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/17 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1700 rpm
  • Description Keyword
    1/17 hp
  • Insulation Class
    F
  • Standards Met
    CE, CSA, UL
  • Manufacturer Catalog
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text