Motion
2210
Pacesetter AC Parallel Gear Motor - 180:1 Ratio, 1/25 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), 0.38 A - Full Load Current
MI ITEM #02109950
MFR #2210
Your Price$545.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacesetter AC Parallel Gear Motor - 180:1 Ratio, 1/25 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), 0.38 A - Full Load Current
MI ITEM #02109950
MFR #2210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$545.02/each(List $786.44)

Overview

Mfr description
2210 1/25HP GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Supply Voltage
    230 V ac
  • Gear Ratio
    180:1
  • Output RPM
    9.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.38 A
  • Full Load Torque
    40 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    4
  • NEMA Frame
    30R
  • Overhung Load
    65 lbs
  • Mounting Type
    Face
  • Weight
    6.30 lbs
  • Harmonization Code
    8501.10.6020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text