Motion
VU12FN 12FN M

FASTER
VU12FN 12FN M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 5076 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #02111201
MFR #VU12FN 12FN M
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VU12FN 12FN M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 5076 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #02111201
MFR #VU12FN 12FN M

Mfr description
VU12FN12FN-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    23.78 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Construction, Agriculture, Indistrial, Oil & Gas, Marine
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5076 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)