Motion
VU14FN 14FN M

FASTER
VU14FN 14FN M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 7250 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02111202
MFR #VU14FN 14FN M
List Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VU14FN 14FN M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 7250 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02111202
MFR #VU14FN 14FN M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.93/each for your price

Overview

Mfr description
VU14FN14FN-M

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPTF
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    7250 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1/4 in
  • Flow Rate
    4.49 gpm
  • Burst Pressure
    29000 psi
  • Industry/Application
    Construction, Agriculture, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text