Motion
6005 ZZ C3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02111265
MFR #6005 ZZ C3
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02111265
MFR #6005 ZZ C3

Mfr description
PER.6005-ZZDC3V2 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.18 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6005-ZZDC3V2 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6005 ZZ C3 is a 25 mm bore radial/deep groove ball bearing with a 47 mm OD and 12 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6005 ZZ C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106968870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)