Overview
Mfr description
6010ZZD C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6010 ZZ C3
- UPC_NO1200106968726
- Description6010-ZZDC3V2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6010 ZZ C3 is a 50 mm bore radial/deep groove ball bearing with an 80 mm OD and 16 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data