Motion
N5936-10T 1-1/2IN HX POM

REXNORD INC
N5936-10T 1-1/2IN HX POM

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #02111990
MFR #N5936-10T 1-1/2IN HX POM
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-10T 1-1/2IN HX POM

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #02111990
MFR #N5936-10T 1-1/2IN HX POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.54/each

Specifications

Dimensions

  • Bore Diameter
    1 1/2 in
  • Length Through Bore
    25.4 mm
  • Outside Diameter
    63.5 mm
  • Pitch
    62.23 mm
  • Pitch Diameter  
    2.4490 in
  • Tooth Width
    4.6 mm
  • Weight
    0.09 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    10
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699261844

Overview

Mfr description
114-832-1 N5936-10T 1-1/2 HEX
  • 5930 Series Molded Non-Split Sprocket with 10Teeth and a 1-1/2in Hex Shaft-ready Bore in POM material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought