Motion
02-200197
SV3-10-C-0-120AG SOLENOID VALVE
MI ITEM #02111996
MFR #02-200197
Price$103.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV3-10-C-0-120AG SOLENOID VALVE
MI ITEM #02111996
MFR #02-200197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.31/each

Specifications

Dimensions

  • Overall Height
    88.8 mm
  • Overall Width
    38.9 mm

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-200197
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    120 V ac

Overview

Mfr description
SV3-10-C-0-120AG SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought