Motion
476210-115 B

SKF
476210-115 B

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1-15/16 in Bore Dia., 3.5433 in OD, 0.9055 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #02112034
MFR #476210-115 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476210-115 B

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1-15/16 in Bore Dia., 3.5433 in OD, 0.9055 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #02112034
MFR #476210-115 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    3.5433 in
  • Overall Width
    0.9055 in
  • Precision Rating
    Not Rated
  • Weight
    2.68 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Series
    476
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576660009

Overview

Mfr description
476210-115B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought