Motion
UCECH210
Hanger Ball Bearing Unit - 50 mm ID, 114 mm OD, Cast Iron, Set Screw Collar
Mi Item #02112054
MFR #UCECH210
Price$257.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 50 mm ID, 114 mm OD, Cast Iron, Set Screw Collar
Mi Item #02112054
MFR #UCECH210

Mfr description
UCECH210 50MM HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    114 mm
  • Overall Width  
    114 mm
  • Thread Length
    21 mm
  • Thread Size
    PF1

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Replacement Bearing
    UC210
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • UPC_NO
    0808250190591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)