Motion
BT-7106

SKF
BT-7106

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Steel Ball Material, Steel Housing Material, 77 lbs Load Capacity
Mi Item #02112110
MFR #BT-7106
Price$118.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7106

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Steel Ball Material, Steel Housing Material, 77 lbs Load Capacity
Mi Item #02112110
MFR #BT-7106

Mfr description
BT7106 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.15/each

Specifications

Dimensions

  • Ball Diameter
    12.7 mm
  • Overall Height
    35.8 mm
  • Overall Width
    20.6 mm
  • Stud Length
    16.2 mm
  • Thread Size
    M8
  • Weight
    0.09 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    77 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)