Motion
99210
Redi Sleeve - 0.500 in Width, Stainless steel Material
MI ITEM #02112496
MFR #99210
Your Price$114.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.500 in Width, Stainless steel Material
MI ITEM #02112496
MFR #99210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.47/each(List $124.84)

Overview

Mfr description
99210 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.500 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.750 in
  • Manufacturer Upc Number
    053893523835
  • UPC_NO
    053893523835
  • Weight
    0.24 lbs
  • Outside Diameter
    2.4420 in
  • Shaft Diameter
    2.128 in
  • Overall Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text