Motion
39807
Oil Seal - Solid, 6.0000 in Shaft Dia., 6.756 in OD, 0.437 in Overall Width, PTFE Lip Material
MI ITEM #02112504
MFR #39807
List Price$110.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 6.0000 in Shaft Dia., 6.756 in OD, 0.437 in Overall Width, PTFE Lip Material
MI ITEM #02112504
MFR #39807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.26/each for your price

Overview

Mfr description
39807 OIL SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
  • Resistant to hydrocarbon/oxygenate blends.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.0000 in
  • Outside Diameter
    6.756 in
  • Overall Width
    0.437 in
  • Material
    PTFE
  • Seal Type
    W-H
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    053893467597
  • Series
    39000
  • Weight
    0.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text