Motion
710060
Oil Seal - Solid, 3.740 in Shaft Dia., 4.652 in OD, 0.335 in Overall Width, Silicone Lip Material
MI ITEM #02112510
MFR #710060
List Price$154.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.740 in Shaft Dia., 4.652 in OD, 0.335 in Overall Width, Silicone Lip Material
MI ITEM #02112510
MFR #710060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.01/each for your price

Overview

Mfr description
710060 OIL SEAL
  • Good dry heat resistance
  • Excellent low temperature capability.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.740 in
  • Outside Diameter
    4.652 in
  • Overall Width
    0.335 in
  • Seal Type
    Multi Lip
  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893496580
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text