Motion
N1H250340Z
Linear Motion Accessorie - Overall Length: 340 MM
MI ITEM #02112571
MFR #N1H250340Z
List Price$271.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Motion Accessorie - Overall Length: 340 MM
MI ITEM #02112571
MFR #N1H250340Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.04/each for your price

Overview

Mfr description
N1H250340Z RAIL 340MM

Specifications

  • Manufacturer Upc Number
    029176914157
  • UPC_NO
    029176914157
  • ManufacturerName (description attribute)
    NSK
  • Measurement Standard
    Metric
  • Overall Length
    340 MM
  • Material
    Special High Carbon Steel
  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Size
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text