Motion
305428 D

SKF
305428 D

Angular Contact Bearing - 200 mm Bore, 11.0000 in OD, 76 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #02112601
MFR #305428 D
Your Price$7,246.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305428 D

Angular Contact Bearing - 200 mm Bore, 11.0000 in OD, 76 mm Width, Open, 40 ° Contact Angle, C0
MI ITEM #02112601
MFR #305428 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,246.95/each(List $9,058.69)

Overview

Mfr description
305428 D BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    85400
  • Cage Material
    Brass
  • Inner Ring Width
    76 mm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Series
    30
  • Weight
    30.78 lbs
  • Manufacturer Upc Number
    7316577008060
  • UPC_NO
    7316577008060
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    305428 D BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text