Motion
KT405432C3
Needle Roller Bearing - 40 mm Bore, 54 mm OD, 32 mm Width
Mi Item #02112616
MFR #KT405432C3
Price$96.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 54 mm OD, 32 mm Width
Mi Item #02112616
MFR #KT405432C3

Mfr description
KT405432 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    54 mm
  • Overall Width  
    32 mm
  • Weight
    0.32 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    66800 N
  • Long Description
    The KT405432C3 Needle Roller Bearing features a 40 mm bore diameter, 54 mm outside diameter, 32 mm overall width, and 0.32 lb weight, making it suitable for heavy-duty rotating assemblies and industrial gear applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT405432C3
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    87200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)