Motion
230S.900
Spherical Roller Bearing - 9.0000 in ID, 360 mm OD, 160 mm Width, Straight Bore, Open, C0
MI ITEM #02112657
MFR #230S.900
Your Price$35,901.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 9.0000 in ID, 360 mm OD, 160 mm Width, Straight Bore, Open, C0
MI ITEM #02112657
MFR #230S.900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35,901.66/each(List $44,877.08)

Overview

Mfr description
230S.900
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
  • Double-row spherical design provides high thrust capability
  • Internal self-alignment gives you higher dynamic misalignment capability
  • Simplified installation with fewer parts means less downtime
  • One bearing design for fixed or floating arrangements helps reduce inventory costs

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    730 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Outer Ring Width
    3.6220 in | 92 mm
  • Fillet Radius
    3.00 mm
  • Series
    230
  • Manufacturer Product Page
  • UPC_NO
    4012801292429
  • Weight
    105.822 lbs
  • Maximum Speed
    730 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 230S
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought