Motion
83900
Centro-Matic Injector without Manifold
MI ITEM #02112662
MFR #83900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Injector without Manifold
MI ITEM #02112662
MFR #83900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Injector Outlet Size
    1/8 in
  • Manifold Inlet Thread Size
    1/8 in
  • Overall Depth
    1-11/16 in
  • Overall Height
    2-7/16 in

Details

  • For Use With
    Single-line lubrication systems
  • Manifold Inlet Thread Type
    NPTF (Male)
  • Material
    Steel
  • Maximum Operating Pressure
    3500 psi
  • Maximum Output
    0.003 in³
  • Minimum Operating Pressure
    1200 psi
  • Minimum Output
    0.001 in³
  • Number Of Outlets
    1
  • Product Type
    Grease Injectors
  • Series
    SL-33

Overview

Mfr description
83900 SL33 SINGLE INJECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought