Motion
ARCANOL-MULTI2-1KG

FAG (SCHAEFFLER)
ARCANOL-MULTI2-1KG

Bearing Grease - Multipurpose, Ball Bearings Up To 62Mm Od In Small Electric Motors, Fans, Lithium Soap Thickener, Mineral Oil Base, 2 Nlgi Grade, -30 To 120°C, 1Kg Can
Mi Item #02112884
MFR #ARCANOL-MULTI2-1KG
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-MULTI2-1KG

Bearing Grease - Multipurpose, Ball Bearings Up To 62Mm Od In Small Electric Motors, Fans, Lithium Soap Thickener, Mineral Oil Base, 2 Nlgi Grade, -30 To 120°C, 1Kg Can
Mi Item #02112884
MFR #ARCANOL-MULTI2-1KG

Mfr description
ARCANOL-MULTI2-1KG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Container Size
    1 kg
  • NLGI Grade
    2
  • Weight
    2.20 lbs

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Base Type
    Mineral Oil
  • Composition
    Lithium, Mineral Oil
  • Container Type
    Can
  • Dropping Point
    ≥ 180
  • Grease Thickener
    Lithium soap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677844958
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Temperature Range
    -30 to 120 °C
  • UPC_NO
    4026677844958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)