Motion
AK1612

TB WOODS
AK1612

FHP Sheave, A-4L Belt Section, 1.65 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #02112890
MFR #AK1612
Price$83.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK1612

FHP Sheave, A-4L Belt Section, 1.65 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #02112890
MFR #AK1612

Mfr description
AK16 X 1/2 FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.71/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1/2 in
  • Face Width  
    0.6600 in
  • Keyway Size
    none
  • Length Through Bore  
    1.0938 in
  • Outside Diameter  
    1.6500 in
  • Pitch Diameter
    1.65 in
  • Weight
    0.30 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672116107
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672116107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)