Motion
SBX0410LLU

NTN
SBX0410LLU

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
Mi Item #02112900
MFR #SBX0410LLU
Price$69.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX0410LLU

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
Mi Item #02112900
MFR #SBX0410LLU

Mfr description
SBX0410LLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.59/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    12 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    42 mm
  • Weight
    0.32 lbs

Details

  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359497274
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359497274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)