Motion
1050T41 HUB RSB

FALK
1050T41 HUB RSB

Grid Coupling Hub - 1050 Coupling Size Code, Rough Stock Bore, 2.38 (T Hub) in, 3.44 (T41 Hub) in Length Through Bore
MI ITEM #02112938
MFR #1050T41 HUB RSB
Your Price$1,772.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T41 HUB RSB

Grid Coupling Hub - 1050 Coupling Size Code, Rough Stock Bore, 2.38 (T Hub) in, 3.44 (T41 Hub) in Length Through Bore
MI ITEM #02112938
MFR #1050T41 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,772.78/each(List $2,127.34)

Overview

Mfr description
1050T41 HUB RSB

Specifications

  • Coupling Size Code
    1050
  • Hub Type
    Controlled Torque Hub
  • Bore Type
    Rough Stock
  • Length Through Bore
  • Hub Diameter
  • Max Rpm
    3600 rpm
  • Coupling Overall Length
    5.94 in
  • Horsepower @ 100 RPM
    6.11 hp
  • Slip Torque Range
    300 to 2400 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000300
  • UPC_NO
    782934000300
  • Weight
    21.60 lbs
  • Outside Diameter
    10.6400 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text