Motion
480J12
Industrial Micro-v Belt - J Belt Section:, 12 Ribs, 48.0000 in Overall Length
Mi Item #02112961
MFR #480J12
Price$43.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 12 Ribs, 48.0000 in Overall Length
Mi Item #02112961
MFR #480J12

Mfr description
480J12 1222MM-J12 POLY V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.64/each

Specifications

Dimensions

  • Overall Height
    0.1600 in
  • Overall Length
    48.0000 in
  • Pitch Length
    48.0000 in

Details

  • Belt Type
    Poly V-Belt
  • Material
    Rubber with Polyester Cord
  • Number Of Ribs
    12
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)