Motion
25M42A 11C20

VICKERS BY DANFOSS
25M42A 11C20

Eaton Vickers M Series Vane Motor;25M42A 11C20
Mi Item #02112979
MFR #25M42A 11C20
Price$5,794.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
25M42A 11C20

Eaton Vickers M Series Vane Motor;25M42A 11C20
Mi Item #02112979
MFR #25M42A 11C20

Mfr description
25M42A11C20 MOTOR #30051
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,794.09/each

Specifications

Dimensions

  • Overall Height
    5.31 in
  • Overall Length
    8.93 in
  • Overall Width
    6.88 in
  • Weight
    40.00 lb

Details

  • Displacement
    43.9 cc/rev
  • Maximum Flow Rate
    13.9 gpm
  • Maximum Operating Pressure
    500 psi
  • Port Connection Type
    4-Bolt Flange
  • Port Orientation
    Cover Port In-Line with Body Port
  • Ring Capacity Torque
    42 in
  • Seal Material
    Buna-N
  • Series
    M Series
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Shaft Type
    Splined
  • Type Of Bearing
    Standard
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)