Motion
PVB15-RSY-40-C-11

VICKERS BY DANFOSS
PVB15-RSY-40-C-11

Hydraulic Piston Pump - PVB, 33 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #02113030
MFR #PVB15-RSY-40-C-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB15-RSY-40-C-11

Hydraulic Piston Pump - PVB, 33 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #02113030
MFR #PVB15-RSY-40-C-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Displacement
    33 cc/rev
  • Displacement Type
    Variable Displacement
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    None
  • Input Rotation
    Right Hand Rotation
  • Max Rpm
    2000 rpm
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Mounting Type
    SAE Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    210 bar
  • Series
    PVB
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVB Series

Overview

Mfr description
PVB15RSY40C11 PUMP
  • Multiple control options
  • Variable displacement
  • Compact design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought