Motion
KRE40-PP
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #02113195
MFR #KRE40-PP
Price$293.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed
MI ITEM #02113195
MFR #KRE40-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.42/each

Specifications

Dimensions

  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Weight
    0.78 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    6000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802427844

Overview

Mfr description
KRE40-PP-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought