Motion
VMA1.A90P 3/4
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle
Mi Item #02113203
MFR #VMA1.A90P 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle
Mi Item #02113203
MFR #VMA1.A90P 3/4

Mfr description
VMA1 A9-0P 3/4" FPT 600PSI CWP LOCK-OUT
  • VMA Series ball valves offer maximum strength, durability, and maintenance-free operation all in one package!
  • Industrial two-piece bronze valves are precision machined and designed to outlast lightweight competitors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.53 in
  • Port Size
    3/4 NPT
  • Valve Size
    3/4 in
  • Weight
    1.00 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking Handle
  • Harmonization Code
    8481801085
  • Locking Device
    Pad-Locking Device
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848053962
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    PTFE
  • Options
    Latching Lockout Handle Kit (Op), Stainless Steel Ball And Stem (Oa)
  • Porting Style
    Standard
  • Product Types
    Screwed Body Valve
  • Seat Material
    RTFE
  • Series
    VMA
  • Stem Material
    Brass
  • Temperature Range
    -20 to 450 °F
  • Thread Type
    FNPT
  • Type
    Screwed Body Valve
  • UPC_NO
    649848053962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)