Motion
7200-12-12-FG
7200-12-12 MJ-MBSPT 90 DEG
MI ITEM #02113375
MFR #7200-12-12-FG
Price$50.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-12-12 MJ-MBSPT 90 DEG
MI ITEM #02113375
MFR #7200-12-12-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.49/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 BSPT, 3/4 JIC 37°
  • End 2 Size
    3/4 in
  • Hex Body
    27.0
  • Thread Depth
    15.5
  • Thread Size 2
    3/4-14
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7200_FG

Overview

Mfr description
7200-12-12 MJ-MBSPT 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text