Motion
FC735-12
Aeroquip (Eaton) Bruiser Hose - 3/4 in ID, 1.14 in OD, 3485 psi Working Pressure, 13960 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #02113455
MFR #FC735-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Bruiser Hose - 3/4 in ID, 1.14 in OD, 3485 psi Working Pressure, 13960 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #02113455
MFR #FC735-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    4.75 in
  • Dash Size
    -12
  • Height
    1.14 in
  • Hose Dash Size
    -12
  • Hose Length
    1.00 ft
  • Hose Weight
    0.56 lb
  • Inside Diameter
    0.75 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.14 in
  • Outside Diameter
    1.14 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.56 lb
  • Weight
    0.56 lb
  • Width
    1.14 in

Details

  • Abrasion Resistance
    Premium
  • Application
    For high pressure hydraulics subjected to high surge peaks.
  • Applications
    For high pressure hydraulics subjected to high surge peaks.
  • Burst Pressure
    13960 psi
  • Color
    Black
  • Compatible Fittings
    TTC, 1SA
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Description
    Aeroquip FC735 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FC735-12
  • Manufacturer Upc Number
    678146079022
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    259 °F
  • Max Pressure
    3485 psi
  • Maximum Operating Pressure
    3485 psi
  • Maximum Temperature
    259 °F
  • Maximum Working Pressure
    3485 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    3485 psi
  • Standards Met
    SAE 100R16|ISO 11237-1|MSHA Approved|ABS Certified|DNV|MSHA IC-84/71
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146079022
  • Working Pressure
    3485 psi
  • Working Temperature Max
    259 °F
  • Working Temperature Min
    -40 °F

Overview

Mfr description
FC735-12 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought