Motion
SR30TB3SS+4120L-II

THK AMERICA INC
SR30TB3SS+4120L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 4120 mm Long
Mi Item #02113530
MFR #SR30TB3SS+4120L-II
Price$2,668.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR30TB3SS+4120L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 4120 mm Long
Mi Item #02113530
MFR #SR30TB3SS+4120L-II

Mfr description
SR30TB3SS+4120L-II (G=20) ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,668.93/each

Specifications

Dimensions

  • Length
    4120 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    Yes
  • OAL
    4120 mm
  • Radial Static Load Capacity
    64.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)