Motion
23122CAMC3W507

NSK CORP, BEARING DIV
23122CAMC3W507

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore
MI ITEM #02113732
MFR #23122CAMC3W507
Price$1,296.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23122CAMC3W507

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore
MI ITEM #02113732
MFR #23122CAMC3W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,296.31/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm
  • Weight
    12.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    480000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176825101
  • Maximum RPM (Grease)
    1600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    630000 N
  • UPC_NO
    029176825101

Overview

Mfr description
23122CAMC3W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text