Motion
22205CKE4
Spherical Roller Bearing - 20 mm ID, 52 mm OD, 18 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02113741
MFR #22205CKE4
Price$213.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 20 mm ID, 52 mm OD, 18 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02113741
MFR #22205CKE4

Mfr description
22205 EAK E4 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.31/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    0.375 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    8430.338 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176411038
  • Max Rpm
    10000 rpm
  • Maximum RPM (Grease)
    7100 rpm
  • Maximum Speed
    10000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    8317.933 lbf
  • UPC_NO
    029176411038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)