Motion
AQ240F-07-00
QUICK EXHAUST VALVE WITH ONE-TOUCH FITTI
Mi Item #02113896
MFR #AQ240F-07-00
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXHAUST VALVE WITH ONE-TOUCH FITTI
Mi Item #02113896
MFR #AQ240F-07-00

Mfr description
AQ240F-07-00 QUICK EXHAUST
  • Built-in one-touch fittings
  • Optional built-in silencer
  • Space saving
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Overall Height
    15.4 mm
  • Overall Length
    40.7 mm
  • Port Size
    1/4 Tube
  • Weight
    8 g

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2.4 (In to Out) mm², 2.7 (Out ot Exhaust) mm²
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    AQ
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)