Motion
AQ340F-07-00
QUICK EXH VALVE WITH ONE-TOUCH FITTINGS
MI ITEM #02113897
MFR #AQ340F-07-00
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUICK EXH VALVE WITH ONE-TOUCH FITTINGS
MI ITEM #02113897
MFR #AQ340F-07-00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.05/each

Specifications

Dimensions

  • Overall Height
    20.3 mm
  • Overall Length
    52.2 mm
  • Port Size
    1/4 Tube
  • Weight
    13 g

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    4 (In to Out) mm², 4 (Out ot Exhaust) mm²
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    AQ
  • Standards Met
    JIS

Overview

Mfr description
AQ340F-07-00 QUICK EXHAUST
  • Built-in one-touch fittings
  • Optional built-in silencer
  • Space saving
  • Light weight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought