Motion
FS504
Mold Coolant Interchange Socket - Brass Body Material, 1/2 in Hose Barb, 200 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02113905
MFR #FS504
Price$32.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Socket - Brass Body Material, 1/2 in Hose Barb, 200 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02113905
MFR #FS504

Mfr description
FS504 COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.96/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.440 lbs

Details

  • Application
    Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in Hose Barb
  • Flow Rate
    28.20 gpm
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Injection Molding, Automotive
  • Max Pressure
    200 psi
  • Maximum Operating Pressure
    200 psi
  • Seal Material
    Buna-N
  • Standard Interchange
    Mold Coolant Interchange
  • Temperature Range
    -90°F to 440 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)