Motion
FS524
Mold Coolant Interchange Socket - Brass Body Material, 1/2 in Hose Barb, 200 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02113912
MFR #FS524
List Price$46.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Socket - Brass Body Material, 1/2 in Hose Barb, 200 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02113912
MFR #FS524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.38/each for your price

Overview

Mfr description
FS524 COUPLER

Specifications

  • Application
    Injection Mold Cooling
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    200 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in Hose Barb
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    28.20 gpm
  • Standard Interchange
    Mold Coolant Interchange
  • Industry/Application
    Injection Molding, Automotive
  • Weight
    0.697 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text