Motion
EAR111-F02
Standard Air Regulator - PF Outlet Thread
Mi Item #02113971
MFR #EAR111-F02
Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - PF Outlet Thread
Mi Item #02113971
MFR #EAR111-F02

Mfr description
EAR111-F02 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.30/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Port Size
    1
  • Weight
    0.567 lbs

Details

  • Fluid Type
    Air
  • Inlet Port Position
    In-Line
  • Mounting Type
    Modular
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    PF
  • Product Type
    Standard Air Regulators
  • Supply Type
    Modular
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)